Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 17 5/8 in
Mfr # 15362-9.5
Zoro # G5984560
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- For Reel Diameter 17 5/8 in
- Roller Type 3-way
- For Use With Mfr. Model Number 1125-6-35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15362-9.5
- Zoro # G5984560
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 9 1/2 in |
For Reel Width | 9 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
Roller Type | 3-way |
For Use With Mfr. Model Number | 1125-6-35 |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Return Location | Bottom |
Bracket Color | Blue |
For Reel Series | 1125 Series, 1275 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- Coxreels Hose Reel Accessories