Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 17 5/8 in
Mfr # 15362-24
Zoro # G5985294
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Roller Diameter 1 1/2 in
- Roller Type 3-way
- Hose Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15362-24
- Zoro # G5985294
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 1/2 in |
Hose Opening Width | 24 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 24 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Steel |
Roller Type | 3-way |
Roller Finish | Chrome Plated |
Bracket Material | Steel |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200 |
Return Location | Bottom |
For Reel Series | 1125 Series, 1275 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 24 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6L239)
- FULHAM RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- A E S INDUSTRIES AIR FILTER-REGULATOR (AD1340)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Spring Canister Assembly, Steel (1961-4)
- Coxreels Hose Reel Accessories