Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 17 5/8 in
Mfr # 15362-22
Zoro # G5985285
original price:
$242.00
9% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- For Use With Mfr. Model Number 1125-6-75
- Bracket Color Blue
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15362-22
- Zoro # G5985285
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 22 in |
For Reel Width | 22 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Roller Material | Steel |
Item | Roller Guide |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1125-6-75 |
Bracket Color | Blue |
Bracket Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
Roller Type | 3-way |
Return Location | Bottom |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-75, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 22 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 22 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- Coxreels Hose Reel Accessories