Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 17 5/8 in
Mfr # 15362-15.5
Zoro # G5985863
original price:
$280.07
8% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- For Reel Series 1125 Series, 1275 Series
- For Reel Width 15 1/2 in
- Return Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15362-15.5
- Zoro # G5985863
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 15 1/2 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 15 1/2 in |
Details
Roller Material | Steel |
Item | Roller Guide |
Includes | Installation Hardware |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Bottom |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1125-6-50 |
Roller Type | 3-way |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-6X1-NT (PUN-H-6X1-NT)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Switch Box (8281)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- Coxreels Hose & Cable Reels