Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way
Mfr # 15362-8
Zoro # G5982241
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- For Reel Width 8 in
- Roller Finish Chrome Plated
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15362-8
- Zoro # G5982241
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 8 in |
Hose Opening Width | 8 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Roller Diameter | 1 1/2 in |
Details
Roller Material | Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Finish | Chrome Plated |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100 |
Return Location | Bottom |
For Reel Series | 1125 Series, 1275 Series |
Bracket Color | Blue |
Roller Type | 3-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 8 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 8 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 IN. NORMAL WIDE CYL O.D. SET SCREW BEARING INSERT (UR204-12)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- COXREELS Kit Portable Reel (PR-1175-11)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- Coxreels Hose Reel Accessories