Shop All Hose Reel Mounting Brackets
Coxreels
Roller Brkt 1125-1275
Mfr # 15354-28
Zoro # G1176808
original price:
$307.71
22% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Diameter 17 5/8 in
- Bracket Color Blue
- Roller Type 4-way
- Hose Opening Width 28 in
- Return Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15354-28
- Zoro # G1176808
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 28 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 28 in |
Details
Item | Roller Guide |
Bracket Color | Blue |
Roller Type | 4-way |
Return Location | Bottom |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250 |
Bracket Material | Steel |
Roller Material | Stainless Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 28 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 28 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- Coxreels Hose & Cable Reels