Shop All Pneumatic Tool Parts
Coxreels
Roller Bracket T-Series
Mfr # 1829-1
Zoro # G0646759
original price:
$40.18
5% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Roller Bracket Type Roller Bracket
- For Reel Series T Series
- Roller Type 4-way
- Return Location Multi-direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1829-1
- Zoro # G0646759
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Width | 4 1/2 in |
Hose Opening Width | 3 in |
For Reel Diameter | 19 1/2 in, 24 in |
Roller Diameter | 3/4 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Roller Bracket Type | Roller Bracket |
For Reel Series | T Series |
Roller Type | 4-way |
Return Location | Multi-direction |
Bracket Material | Steel |
For Use With Mfr. Model Number | EZ-TBLL-3100, EZ-TMP-350, EZ-TMP-450, EZ-TMPL-450, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-3100, EZ-TSHL-350, THP-N-1100, THP-N-150, THP-N-175, THP-N-350, THP-N-375, THPL-N-1100, THPL-N-175, THPL-N-350, THPL-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMP-N-450, TMP-N-475, TMPL-N-310, TMPL-N-350, TMPL-N-375, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-3125, TSHL-N-350, TSHL-N-375, TSHL-N-4100, TSHL-N-450 |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- ZEP Lubricant, Aerosol Can, 12oz, Wet Film, PK12 (31501)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MET6)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- COXREELS Swivel, Brass 3/4In NPT Inlet (426)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- SPEEDAIRE Muffler, PK20 (TTR8215020G)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts