Shop All Motorized Hose Reels
Coxreels
Rewind Storage Hose Reel, No. 4,250ft
Mfr # 1125-5-250-A-BYXX
Zoro # G4115575
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-250-A-BYXX
- Zoro # G4115575
- UPC # 00787392240350
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Rewind Storage Hose Reel,No. 4,250ft |
Description
Rewind Storage Hose Reel,No. 4,250ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/8 In (B 1 1/8)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- Coxreels Hose & Cable Reels