Shop All Hose Reel Accessories
Coxreels
Replacement Hose, 3/4 in ID., 50 ft
Mfr # 5097-2-50
Zoro # G8345385
original price:
$592.87
17% off
new price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Fitting A Material Stainless Steel
- Hose Inside Dia. 3/4 in
- Hose Reinforcement Material Braid
- Hose Length 50 ft
- Hose End Configuration 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 5097-2-50
- Zoro # G8345385
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Details
Item | Replacement Hose |
Hose Fitting A Material | Stainless Steel |
Hose Reinforcement Material | Braid |
Hose End Configuration | 3/4 in MNPT |
Hose Fitting A Gender | Male |
Maximum Operating Temperature | 140 Degrees F |
Hose Tube Material | EPDM |
Hose Fitting A Type | NPT |
Fitting Type | NPT x NPT |
Hose Fitting B Gender | Male |
Hose Cover Material | EPDM |
Hose Fitting B Material | Stainless Steel |
Hose Strain Relief | No |
Hose Color | Black |
Hose Fitting B Type | NPT |
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 50 ft, Hose Fitting A Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Stainless Steel, Hose Fitting B Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Hose Color Black, 140 Degrees F, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- MARCO Air Hose Coupling 2-Lug 1" ID - Hose End (10HE2)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Solenoid Relay, 12 VDC (20877)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- Coxreels Hose & Cable Reels