Shop All Arc Welding Cable Reels
Coxreels
Reel Welding Cable w/c 2/0, 50 ft
Mfr # P-WC17-5020
Zoro # G0673891
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel
- Overall Length 17 1/4 in
- Overall Height 18 1/4 in
- Overall Width 11 in
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WC17-5020
- Zoro # G0673891
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Length | 17 1/4 in |
Overall Height | 18 1/4 in |
Overall Width | 11 in |
Details
Item | Spring Return Welding Cable Reel |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Enclosed Reel | No |
Hose Included | Yes |
Description
Spring Return Welding Cable Reel, Includes Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051388699)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propylene (0333-0263)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- Coxreels Arc Welding Cable Reels