Shop All Motorized Hose Reels
Coxreels
Reel Lp L/H Motor
Mfr # 1125-4-100-A
Zoro # G0674217
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench, Floor, Truck, Wall
- Duty Rating Medium Duty
- Swivel Material Brass
- Overall Width 17 in
- Reel Inlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-100-A
- Zoro # G0674217
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 17 in |
Overall Height | 17 in |
Mount Base Width | 11 3/8 in |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Height | 10 in |
Reel Width | 6 in |
Mounting Hole Center to Center Width | 9 3/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Overall Length | 17 5/8 in |
Overall Dimensions | 17 5/8 in L x 17 in W x 17 in H |
Mount Base Height | 16 in |
Description
Air Driven Hose Reel, Air, Motor Type Gast 4AM Air Motor, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 17 in, Overall Length 17 5/8 in, Overall Width 17 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No, Includes Gooseneck Yes, Reel Material Steel, Reel Finish Powder Coated, Reel Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- GATES Polyflex JB Belts, 3/11M2000JB (3/11M2000JB)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- Coxreels Hose & Cable Reels