Shop All Hand Crank Hose Reels
Coxreels
Reel Lp L/H Hand Rwd
Mfr # 1185-2028
Zoro # G1176589
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Light Duty
- Mounting Bench, Floor, Truck, Wall
- Overall Width 16 3/4 in
- Swivel Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-2028
- Zoro # G1176589
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 16 3/4 in |
Details
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Light Duty |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Item | Reel Lp L/H Hand Rwd |
Description
Reel Lp L/H Hand Rwd, Overall Width 16 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- Coxreels Hose & Cable Reels