Shop All Hand Crank Hose Reels
Coxreels
Reel Lp L/H Hand Rwd
Mfr # 1175-6-50
Zoro # G1176677
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Medium Duty
- Mounting Bench, Floor, Truck, Wall
- Overall Width 13 3/4 in
- Swivel Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1175-6-50
- Zoro # G1176677
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 13 3/4 in |
Details
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Medium Duty |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Nickel Plated Steel |
Item | Reel Lp L/H Hand Rwd |
Description
Reel Lp L/H Hand Rwd, Overall Width 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP38 Super Blue Ribbon V-Belt (BP38)
- BESTORQ 3VX880 Cogged Belt, 88 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX880)
- TRITAN Sprocket , 40 Chain Size, 20 # of Teeth (40SH20H)
- CLIMAX METAL PRODUCTS CRC-025 Set Screw Collar (CRC-025)
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- SPEEDAIRE Hose Reel, Air/Water (6WA77)
- Coxreels Hand Crank Hose Reels