Shop All Hand Crank Hose Reels
Coxreels
Reel Lp L/H Hand Rwd
Mfr # 1175-6-100
Zoro # G1176668
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 3/4 in (F)NPT
- Duty Rating Medium Duty
- Swivel Material Nickel Plated Steel
- Mounting Bench, Floor, Truck, Wall
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1175-6-100
- Zoro # G1176668
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 20 in |
Overall Height | 26 1/8 in |
Overall Length | 24 in |
Swivel Inlet Size | 1 in |
Handle Length | 3 1/2 in |
Overall Dimensions | 24 in L x 20 in W x 26 1/8 in H |
Swivel Outlet Thread Size | 1 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 20 1/8 in |
Swivel Outlet Size | 1 in |
Reel Width | 11 1/2 in |
Reel Diameter | 24 in |
Swivel Inlet Thread Size | 1 in |
Mounting Hole Center to Center Height | 13 3/4 in |
Mount Base Width | 17 in |
Mounting Hole Center to Center Width | 15 in |
Description
Hand Crank Hose Reel, Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (1 in I.D.), 3,000 psi, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 20 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ630 Metric V-Belt, 630mm Outside Length, 10mm Top Width, 1 Ribs (XPZ630)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- COXREELS Hand Crank Hybrid Hose Reel 1inx150ft (1660-1324)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- Coxreels Hand Crank Hose Reels