Shop All Hand Crank Hose Reels
Coxreels
Reel Lp L/H Hand Rwd
Mfr # 1125-5-250
Zoro # G1176485
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 250 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Medium Duty
- Overall Height 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-250
- Zoro # G1176485
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 250 ft |
Hose Inside Dia. | 3/4 in |
Overall Height | 18 3/4 in |
Overall Length | 17 5/8 in |
Overall Width | 19 3/8 in |
Details
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Medium Duty |
Max. Pressure Rating | 3000 psi |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Item | Reel Lp L/H Hand Rwd |
Hose Reel Primary Application | Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water |
Description
Reel Lp L/H Hand Rwd, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 19 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (20431)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/2 (29HY53)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (117-4-350)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- Coxreels Hose & Cable Reels