Shop All Combination Hose Reels
This Product is Discontinued
Coxreels
Reel, Combination, Spring Driven, 3/8x50 Ft (Discontinued)
Mfr # C-L350-5016-D
Zoro # G0805174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Amps 13 A
- Wire Gauge (AWG) 16
- Plug Type NEMA 5-15P
- Receptacle Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # C-L350-5016-D
- Zoro # G0805174
- UPC # 674255726420
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
AC Cord Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Height | 18 5/8 in |
Overall Width | 16 in |
Overall Length | 17 in |
Hose 1 Length | 50 ft |
Mounting Hole Center to Center Height | 8 in |
Swivel Outlet Size | 3/8 in |
Reel Width | 16 in |
Retractable Cord Length | 50 ft |
Hose 1 Inside Diameter | 3/8 in |
Mount Base Height | 9 in |
Feeder Cord Length | 5 ft |
Swivel Inlet Thread Size | 3/8 in - 18 |
Fitting Size | 3/8 in x 3/8 in |
Hose 1 Outside Diameter | 5/8 in |
Mount Hole Diameter | 1/2 in |
Hose 1 Fitting B Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 17 in L x 16 in W x 18 5/8 in H |
Reel Diameter | 17 in |
Mounting Hole Center to Center Width | 7 in |
Mount Base Width | 8 in |
Hose 1 Fitting A Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Description
Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 50 ft (3/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 5-15P, Retractable Cord Ending Configuration NEMA 5-15R, Drive Type Spring Return, Enclosed No, Cord Color Black, Cord Current 13 A, Cord Gauge 16 AWG, Voltage 115 V AC, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.