Shop All Hanging Work Lights
Coxreels
Power Cord Spring Reels Fluorescent
Mfr # PC13-5016-C
Zoro # G0831805
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 14 7/8 in
- NEMA Plug Configuration 5-20P
- NEC Cord Designation SJTO
- Cord Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC13-5016-C
- Zoro # G0831805
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Overall Height | 14 7/8 in |
Cord Length | 50 ft. |
Overall Width | 8 1/2 in |
Overall Depth | 13 1/2 in |
Details
Item | Power Cord Spring Rewind Reels Fluorescent Tube Light, 50FT. cord, 16 AWG |
Voltage | 115V AC |
NEMA Plug Configuration | 5-20P |
NEC Cord Designation | SJTO |
Max. Amps | 0.3 A |
Gauge/Conductor | 16/3 |
Feeder Cord Ending | Grounding Plug |
Description
Power Cord Spring Rewind Reels Fluorescent Tube Light, 50FT. cord, 16 AWG, Voltage 115V AC, Max. Amps 0.3 A, Feeder Cord Ending Grounding Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F10T8/CW (F10T8/CW)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- STREAMLIGHT Stylus Uv Black Penlight (STL65069)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- NEBO Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light (NEB-WLT-1010)
- METABO Cordless Worklight, 480 lm, Push Button (SLA14.4-18 LED bare)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- Coxreels Hanging Work Lights