Shop All Spring Return Hose Reels
Coxreels
Power Cord Reel, w/LED, 50 ft. Cord
Mfr # PC13-5016-H
Zoro # G0302581
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC13-5016-H
- Zoro # G0302581
- Country of Origin United States
- Category Spring Return Hose Reels
Details
Item | Spring Hose Reel |
Description
Power Cord Reel,w/LED, 50 ft. Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- MARTIN SPROCKET & GEAR QD SPROCKET - 80 CHAIN AND BELOW - BUSHED (80SDS13)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-EN-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 150 ft. (DHRA50150)
- Coxreels Spring Return Hose Reels