Shop All Hose Reel Accessories
Coxreels
Pivoting Roller Bracket, Top, 4Way, 17 5/8
Mfr # 15353-P-9.5
Zoro # G6030663
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Bracket Color Blue
- Hose Opening Width 9 1/2 in
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-P-9.5
- Zoro # G6030663
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 9 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 9 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Color | Blue |
Return Location | Top |
For Use With Mfr. Model Number | 1125-6-35 |
Bracket Material | Steel |
Roller Finish | Polished |
Roller Bracket Type | Pivoting Roller Bracket |
For Reel Series | 1125 Series |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/16" Bore (UCFL207-21)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Roller Guide, Top, 4-way (324-1)
- RMX INDUSTRIES Hose Reel Hd Swivel Mount 140 Degree For Dual Arm (HRS3812DA)
- Coxreels Hose Reel Accessories