Shop All Hose Reel Accessories
Coxreels
Pivoting Roller Bracket, Top, 4Way, 17 5/8
Mfr # 15353-P-28
Zoro # G6031101
original price:
$251.56
13% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Diameter 17 5/8 in
- Hose Opening Height 1 1/2 in
- For Reel Series 1125 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-P-28
- Zoro # G6031101
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 28 in |
Hose Opening Width | 28 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
For Reel Series | 1125 Series |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250 |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Bracket Type | Pivoting Roller Bracket |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 28 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 28 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 40.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 12V DC Voltage (1LNG8)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Wand Holder (15735)
- COXREELS Spring Canister Assembly, Steel (1961-4)
- Coxreels Hose & Cable Reels