Shop All Hose Reel Accessories
Coxreels
Pivoting Roller Bracket, Top, 4Way, 17 5/8
Mfr # 15353-P-24
Zoro # G6032833
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- For Reel Series 1125 Series
- For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-P-24
- Zoro # G6032833
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
Hose Opening Width | 24 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 24 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
For Reel Series | 1125 Series |
For Use With Mfr. Model Number | 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200 |
Return Location | Top |
Bracket Color | Blue |
Roller Bracket Type | Pivoting Roller Bracket |
Roller Type | 4-way |
Roller Finish | Polished |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 24 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- SPEEDAIRE Nipple Filter, 3/8 NPT, 90 Micron (1EJV6)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- Coxreels Hose & Cable Reels