Shop All Hose Reel Accessories
Coxreels
Pivoting Roller Bracket, Top, 4Way, 17 5/8
Mfr # 15353-P-15.5
Zoro # G6030645
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Height 1 1/2 in
- Roller Finish Polished
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-P-15.5
- Zoro # G6030645
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 15 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 15 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1125-6-50 |
For Reel Series | 1125 Series |
Roller Type | 4-way |
Return Location | Top |
Roller Bracket Type | Pivoting Roller Bracket |
Bracket Color | Blue |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K213SS-120-A (K213SS-120-A)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- NORD AC Gearmotor, 814.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 24.8)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- Coxreels Hose Reel Accessories