Shop All Hose Reel Accessories
Coxreels
Pivoting Roller Bracket, Top, 4-way
Mfr # 15353-P-6
Zoro # G6031320
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Bracket Type Pivoting Roller Bracket
- Hose Opening Width 6 in
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-P-6
- Zoro # G6031320
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 6 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
For Reel Width | 6 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Roller Bracket Type | Pivoting Roller Bracket |
Roller Type | 4-way |
For Reel Series | 1125 Series |
Roller Finish | Polished |
Bracket Color | Blue |
Bracket Material | Steel |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50 |
Description
Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 6 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- D&D 35" Outside Length, 5/8" Top Width, 1 Ribs (5VX350)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- Coxreels Hose Reel Accessories