Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-9.5
Zoro # G6026454
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Type 4-way
- Return Location Top
- For Reel Series 1125 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-9.5
- Zoro # G6026454
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 2 1/2 in |
For Reel Width | 9 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Type | 4-way |
Return Location | Top |
For Reel Series | 1125 Series |
Bracket Material | Steel |
Bracket Color | Blue |
Roller Finish | Polished |
Roller Bracket Type | Pivoting Hose Guide |
For Use With Mfr. Model Number | 1125-6-35-E, 1125-6-35-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-35-E, 1125-6-35-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- INDUSTRIAL AIR Inline Twin Cylinder, 3.7RHP, Single Stage (040-0354RP)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- SKF Bearing, Bore 25mm, Industry 6005-2RSJEM (6005 2RS JEM)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- Coxreels Hose & Cable Reels