Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-6
Zoro # G6022799
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Type 4-way
- For Use With Mfr. Model Number 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-6
- Zoro # G6022799
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 6 in |
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED |
Return Location | Top |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Polished |
For Reel Series | 1125 Series |
Roller Bracket Type | Pivoting Hose Guide |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- FESTO Plastic Tubing PUN-6X1-BL (PUN-6X1-BL)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- COXREELS Sealed Push Button Switch (20876)
- Coxreels Hose Reel Accessories