Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-28
Zoro # G6023663
original price:
$536.99
12% off
new price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Type 4-way
- For Reel Width 28 in
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-28
- Zoro # G6023663
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 28 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Type | 4-way |
Bracket Material | Steel |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-500-E, 1125-4-500-ED, 1125-5-250-E, 1125-5-250-ED, 1125-6-100-E, 1125-6-100-ED, HP1125-4-500-E, HP1125-4-500-ED, HP1125-5-250-E, HP1125-5-250-ED |
Roller Finish | Polished |
Bracket Color | Blue |
For Reel Series | 1125 Series |
Roller Bracket Type | Pivoting Hose Guide |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-500-E, 1125-4-500-ED, 1125-5-250-E, 1125-5-250-ED, 1125-6-100-E, 1125-6-100-ED, HP1125-4-500-E, HP1125-4-500-ED, HP1125-5-250-E, HP1125-5-250-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E614)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- Coxreels Hose Reel Accessories