Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-24
Zoro # G6022981
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Type 4-way
- Bracket Material Steel
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15733-24
- Zoro # G6022981
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 24 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Type | 4-way |
Bracket Material | Steel |
For Reel Series | 1125 Series |
Return Location | Top |
Bracket Color | Blue |
Roller Finish | Polished |
Roller Bracket Type | Pivoting Hose Guide |
For Use With Mfr. Model Number | 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- DIXON SWing Type Hose, Storage Reel HSR18 (HSR18)
- Coxreels Hose & Cable Reels