Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-18
Zoro # G6022963
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Bracket Material Steel
- Roller Finish Polished
- For Reel Series 1125 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-18
- Zoro # G6022963
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 18 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Material | Steel |
Roller Finish | Polished |
For Reel Series | 1125 Series |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 4-way |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080248)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Solenoid Relay, 12 VDC (20877)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- Coxreels Hose Reel Accessories