Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-15.5
Zoro # G6023383
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Type 4-way
- Hose Opening Width 2 1/2 in
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-15.5
- Zoro # G6023383
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
For Reel Width | 15 1/2 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Type | 4-way |
Roller Finish | Polished |
For Reel Series | 1125 Series |
Roller Bracket Type | Pivoting Hose Guide |
Bracket Material | Steel |
Return Location | Top |
For Use With Mfr. Model Number | 1125-6-75-E, 1125-6-75-ED |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-75-E, 1125-6-75-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 20 (6221372450)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- Coxreels Hose Reel Accessories