Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15733-12
Zoro # G6022080
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Bracket Type Pivoting Hose Guide
- Return Location Top
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15733-12
- Zoro # G6022080
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 12 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Bracket Type | Pivoting Hose Guide |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED |
Bracket Material | Steel |
Roller Finish | Polished |
Roller Type | 4-way |
For Reel Series | 1125 Series |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 35mm Bore (307K)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-50 (1200-8MGT-50)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- Coxreels Hose & Cable Reels