Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way, 24 in
Mfr # 15729-7.5
Zoro # G6016821
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Roller Finish Chrome Plated
- Roller Bracket Type Pivoting Hose Guide
- For Reel Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15729-7.5
- Zoro # G6016821
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 7 1/2 in |
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Aluminum |
Roller Finish | Chrome Plated |
Roller Bracket Type | Pivoting Hose Guide |
For Use With Mfr. Model Number | 1175-6-50-E, 1175-6-50-ED |
For Reel Series | 1175 Series |
Bracket Material | Steel |
Roller Type | 2-way |
Return Location | Top |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-50-E, 1175-6-50-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 26'' (3L260)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- Coxreels Hose & Cable Reels