Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way, 24 in
Mfr # 15729-20
Zoro # G6027434
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Bracket Material Steel
- For Use With Mfr. Model Number 1175-6-150-E, 1175-6-150-ED
- For Reel Series 1175 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15729-20
- Zoro # G6027434
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 20 in |
For Reel Diameter | 24 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Aluminum |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1175-6-150-E, 1175-6-150-ED |
For Reel Series | 1175 Series |
Roller Bracket Type | Pivoting Hose Guide |
Roller Finish | Chrome Plated |
Return Location | Top |
Roller Type | 2-way |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-150-E, 1175-6-150-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shroud (56051)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- WESTWARD Oil Can, Hand Held, 6 Oz (1EKE7)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- Coxreels Hose & Cable Reels