Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way, 24 in
Mfr # 15729-15.5
Zoro # G6026524
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Hose Opening Height 2 1/2 in
- Bracket Color Blue
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15729-15.5
- Zoro # G6026524
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in |
For Reel Width | 15 1/2 in |
Details
Roller Material | Aluminum |
Item | Roller Guide |
Includes | Installation Hardware |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
For Reel Series | 1175 Series |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1175-6-135-E, 1175-6-135-ED |
Return Location | Top |
Roller Type | 2-way |
Roller Bracket Type | Pivoting Hose Guide |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-135-E, 1175-6-135-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- Coxreels Hose Reel Accessories