Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way
Mfr # 15730-33
Zoro # G6023532
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- For Reel Width 33 in
- Hose Opening Width 2 1/4 in
- For Reel Diameter 24 in, 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15730-33
- Zoro # G6023532
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 33 in |
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in, 28 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Aluminum |
Bracket Color | Blue |
Return Location | Top |
For Use With Mfr. Model Number | 1185-3324-E, 1185-3324-ED, 1185-3328-E, 1185-3328-ED |
Roller Finish | Chrome Plated |
For Reel Series | 1185 Series |
Bracket Material | Steel |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 2-way |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-3324-E, 1185-3324-ED, 1185-3328-E, 1185-3328-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-13)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- COXREELS Switch Box (8281)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- Coxreels Hose & Cable Reels