Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way
Mfr # 15730-25
Zoro # G6020005
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Roller Type 2-way
- Roller Finish Chrome Plated
- Hose Opening Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15730-25
- Zoro # G6020005
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in, 28 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 25 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Aluminum |
Roller Type | 2-way |
Roller Finish | Chrome Plated |
For Use With Mfr. Model Number | 1185-2528-E, 1185-2528-ED |
For Reel Series | 1185 Series |
Bracket Material | Steel |
Return Location | Top |
Bracket Color | Blue |
Roller Bracket Type | Pivoting Hose Guide |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528-E, 1185-2528-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 25 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25 (FL366-25K)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Spring Canister Assembly, Steel (698-1)
- Coxreels Hose Reel Accessories