Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way
Mfr # 15730-20
Zoro # G6026183
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Roller Type 2-way
- For Reel Diameter 24 in, 28 in
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15730-20
- Zoro # G6026183
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in, 28 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 20 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
Details
Item | Roller Guide |
Roller Material | Aluminum |
Includes | Installation Hardware |
Roller Type | 2-way |
Roller Bracket Type | Pivoting Hose Guide |
Return Location | Top |
For Reel Series | 1185 Series |
Roller Finish | Chrome Plated |
Bracket Material | Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1185-2024-E, 1185-2024-ED, 1185-2028-E, 1185-2028-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2024-E, 1185-2024-ED, 1185-2028-E, 1185-2028-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- SPEEDAIRE Retainer Cap, For Use With Mfr. Model Number: 3AAJ1 (TTR4320341G)
- D&D 98" Outside Length, 2/3" Top Width, 1 Ribs (BX95)
- TRITAN Insert Ball Brng, UC, 7/8in dia, 3147.33 lb (UC205-14)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- Coxreels Hose & Cable Reels