Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way
Mfr # 15730-15.5
Zoro # G6022744
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Roller Diameter 1 in
- Roller Bracket Type Pivoting Hose Guide
- Roller Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15730-15.5
- Zoro # G6022744
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Width | 15 1/2 in |
Hose Opening Width | 2 1/4 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in, 28 in |
Details
Includes | Installation Hardware |
Roller Material | Aluminum |
Item | Roller Guide |
Roller Bracket Type | Pivoting Hose Guide |
Roller Finish | Chrome Plated |
Return Location | Top |
Bracket Material | Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1185-1524-E, 1185-1524-ED |
For Reel Series | 1185 Series |
Roller Type | 2-way |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-1524-E, 1185-1524-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- D&D 77" Outside Length, 7/8" Top Width, 1 Ribs (C73)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- Coxreels Hose Reel Accessories