Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Top, 2-way
Mfr # 15730-11.5
Zoro # G6019865
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- For Reel Series 1185 Series
- Roller Bracket Type Pivoting Hose Guide
- For Reel Diameter 24 in, 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15730-11.5
- Zoro # G6019865
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in, 28 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
For Reel Width | 11 1/2 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Aluminum |
Includes | Installation Hardware |
Item | Roller Guide |
For Reel Series | 1185 Series |
Roller Bracket Type | Pivoting Hose Guide |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Roller Type | 2-way |
Return Location | Top |
For Use With Mfr. Model Number | 1185-1124-E, 1185-1124-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-1124-E, 1185-1124-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 11 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- COXREELS Spring Canister Assembly, Steel (1959-4)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- Coxreels Hose Reel Accessories