Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-9.5
Zoro # G6020775
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Finish Polished
- Roller Bracket Type Pivoting Hose Guide
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15732-9.5
- Zoro # G6020775
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
For Reel Width | 9 1/2 in |
Hose Opening Width | 2 1/2 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Roller Finish | Polished |
Roller Bracket Type | Pivoting Hose Guide |
Return Location | Bottom |
Bracket Material | Steel |
For Reel Series | 1125 Series |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-6-35-E, 1125-6-35-ED |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-35-E, 1125-6-35-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX510, Return Line, 10 micron, Inside-Out (MF0063467)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- COXREELS Rubber Foot Pad, Rubber (15710)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- Coxreels Hose & Cable Reels