Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-28
Zoro # G6021125
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- Return Location Bottom
- For Use With Mfr. Model Number 1125-4-500-E, 1125-4-500-ED, 1125-5-250-E, 1125-5-250-ED, 1125-6-100-E, 1125-6-100-ED, HP1125-4-500-E, HP1125-4-500-ED, HP1125-5-250-E, HP1125-5-250-ED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15732-28
- Zoro # G6021125
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 28 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Return Location | Bottom |
For Use With Mfr. Model Number | 1125-4-500-E, 1125-4-500-ED, 1125-5-250-E, 1125-5-250-ED, 1125-6-100-E, 1125-6-100-ED, HP1125-4-500-E, HP1125-4-500-ED, HP1125-5-250-E, HP1125-5-250-ED |
Roller Finish | Polished |
Bracket Color | Blue |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 4-way |
For Reel Series | 1125 Series |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-500-E, 1125-4-500-ED, 1125-5-250-E, 1125-5-250-ED, 1125-6-100-E, 1125-6-100-ED, HP1125-4-500-E, HP1125-4-500-ED, HP1125-5-250-E, HP1125-5-250-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- Coxreels Hose & Cable Reels