Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-24
Zoro # G6026892
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Width 2 1/2 in
- Roller Type 4-way
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15732-24
- Zoro # G6026892
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 24 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 2 1/2 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Roller Type | 4-way |
Roller Bracket Type | Pivoting Hose Guide |
For Reel Series | 1125 Series |
Bracket Material | Steel |
Roller Finish | Polished |
Bracket Color | Blue |
Return Location | Bottom |
For Use With Mfr. Model Number | 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-450-E, 1125-4-450-ED, 1125-5-200-E, 1125-5-200-ED, HP1125-4-450-E, HP1125-4-450-ED, HP1125-5-200-E, HP1125-5-200-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 15 w 1 (LP1415AFZ)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- STEELMAN Adjustable Hose Stop for 1/4" and 3/8" Rubber, PVC, and Poly Hoses (96836-IND)
- Coxreels Hose Reel Accessories