Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-22
Zoro # G6026122
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Diameter 17 5/8 in
- Roller Finish Polished
- Return Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15732-22
- Zoro # G6026122
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 2 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 22 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Roller Finish | Polished |
Return Location | Bottom |
For Use With Mfr. Model Number | 1125-6-75-E, 1125-6-75-ED |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 4-way |
Bracket Color | Blue |
Bracket Material | Steel |
For Reel Series | 1125 Series |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-75-E, 1125-6-75-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 22 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- Coxreels Hose Reel Accessories