Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-18
Zoro # G6027425
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Diameter 1 in
- Bracket Color Blue
- Hose Opening Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15732-18
- Zoro # G6027425
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 18 in |
Hose Opening Height | 2 1/2 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Bracket Type | Pivoting Hose Guide |
For Reel Series | 1125 Series |
Roller Finish | Polished |
Return Location | Bottom |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- BRENNAN INDUSTRIES 08MAORB-08MAORB 90 Deg Elbow Forged (6807-08-08-NWO-FG)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R005BN3HC, Return Line, 5 micron, Outside-In (MF0064285)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- DIXON SWing Type Hose, Storage Reel HSR24 (HSR24)
- Coxreels Hose & Cable Reels