Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-15.5
Zoro # G6019402
original price:
$569.63
4% off
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Return Location Bottom
- For Reel Series 1125 Series
- For Reel Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15732-15.5
- Zoro # G6019402
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 15 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Return Location | Bottom |
For Reel Series | 1125 Series |
Roller Finish | Polished |
Bracket Color | Blue |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-6-50-E, 1125-6-50-ED |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-50-E, 1125-6-50-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- Coxreels Hose & Cable Reels