Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 4-way, 17 5/8
Mfr # 15732-12
Zoro # G6023672
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Bracket Type Pivoting Hose Guide
- For Reel Series 1125 Series
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15732-12
- Zoro # G6023672
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 12 in |
Hose Opening Width | 2 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Roller Bracket Type | Pivoting Hose Guide |
For Reel Series | 1125 Series |
Bracket Material | Steel |
Return Location | Bottom |
For Use With Mfr. Model Number | 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED |
Bracket Color | Blue |
Roller Type | 4-way |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 3VX500 Power-Wedge Cog-Belt (3VX500)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- UNITED FIRE SAFETY 24" Hose Reel Cover (RE24)
- Coxreels Hose & Cable Reels