Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-7.5
Zoro # G6025991
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Bracket Color Blue
- For Reel Diameter 24 in, 28 in
- For Reel Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-7.5
- Zoro # G6025991
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in, 28 in |
For Reel Width | 7 1/2 in |
Hose Opening Width | 2 1/4 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Roller Material | Aluminum |
Includes | Installation Hardware |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
For Reel Series | 1175 Series, 1185 Series |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 2-way |
For Use With Mfr. Model Number | 1175-6-50-E, 1175-6-50-ED |
Bracket Material | Steel |
Return Location | Bottom |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-50-E, 1175-6-50-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs (3L580)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY07525-100)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- Coxreels Hose & Cable Reels