Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-33
Zoro # G6021843
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Roller Finish Chrome Plated
- Return Location Bottom
- Hose Opening Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-33
- Zoro # G6021843
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in, 28 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 33 in |
Details
Roller Material | Aluminum |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Finish | Chrome Plated |
Return Location | Bottom |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 2-way |
For Use With Mfr. Model Number | 1185-3324-E, 1185-3324-ED, 1185-3328-E, 1185-3328-ED |
For Reel Series | 1175 Series, 1185 Series |
Bracket Color | Blue |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1185-3324-E, 1185-3324-ED, 1185-3328-E, 1185-3328-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- FESTO Reducing Sleeve DARQ-R-A-S11-S9-11 (DARQ-R-A-S11-S9-11)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- Coxreels Hose Reel Accessories