Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-25
Zoro # G6027443
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Bracket Material Steel
- For Reel Series 1175 Series, 1185 Series
- Hose Opening Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15728-25
- Zoro # G6027443
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 2 1/4 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 25 in |
For Reel Diameter | 24 in, 28 in |
Roller Diameter | 1 in |
Details
Roller Material | Aluminum |
Item | Roller Guide |
Includes | Installation Hardware |
Bracket Material | Steel |
For Reel Series | 1175 Series, 1185 Series |
Roller Bracket Type | Pivoting Hose Guide |
Roller Finish | Chrome Plated |
For Use With Mfr. Model Number | 1185-2528-E, 1185-2528-ED |
Return Location | Bottom |
Roller Type | 2-way |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1185-2528-E, 1185-2528-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 25 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- Coxreels Hose & Cable Reels