Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-20
Zoro # G6024031
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Aluminum
- Includes Installation Hardware
- Bracket Material Steel
- Return Location Bottom
- Roller Type 2-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-20
- Zoro # G6024031
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in, 28 in |
For Reel Width | 20 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
Details
Roller Material | Aluminum |
Item | Roller Guide |
Includes | Installation Hardware |
Bracket Material | Steel |
Return Location | Bottom |
Roller Type | 2-way |
For Use With Mfr. Model Number | 1175-6-150-E, 1175-6-150-ED, 1185-2024-E, 1185-2024-ED, 1185-2028-E, 1185-2028-ED |
For Reel Series | 1175 Series, 1185 Series |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
Roller Bracket Type | Pivoting Hose Guide |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-150-E, 1175-6-150-ED, 1185-2024-E, 1185-2024-ED, 1185-2028-E, 1185-2028-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- BESTORQ Aftermarket Ariens / Gravely 915160 ZTXL42 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1030604C)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- Coxreels Hose & Cable Reels