Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-15.5
Zoro # G6026743
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Bracket Color Blue
- Roller Diameter 1 in
- Roller Type 2-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-15.5
- Zoro # G6026743
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
For Reel Width | 15 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in, 28 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Aluminum |
Bracket Color | Blue |
Roller Type | 2-way |
For Reel Series | 1175 Series, 1185 Series |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Roller Bracket Type | Pivoting Hose Guide |
For Use With Mfr. Model Number | 1175-6-135-E, 1175-6-135-ED, 1185-1524-E, 1185-1524-ED |
Return Location | Bottom |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-135-E, 1175-6-135-ED, 1185-1524-E, 1185-1524-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- D&D 51" Outside Length, 2/3" Top Width, 1 Ribs (B48/5L510)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (71-3C8-8EF)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- Coxreels Hose & Cable Reels